Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tri-volt 8, 16, 24 Volt 20 VA Transformer

  • Mfr # C909

  • Zoro # G1107430


product price: $29.99
/ea
Sold in multiples of 6 for $179.94

Key Features

Power Rating
20 VA
Mounting - Transformer
Wall
Overall Height
2.53 in
Overall Width
1.906 in
Overall Depth
2.015 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C909
Zoro #
G1107430
UPC #
26715071296
Country of Origin
China

Dimensions

Overall Height
2.53 in
Overall Width
1.906 in
Overall Depth
2.015 in

Details

Item
Transformer
Power Rating
20 VA
Mounting - Transformer
Wall
Standards
cULus Listed, cUL Listed, UL Listed

Description

Tri-volt 8,16,24 Volt 20 VA Transformer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.