Zoro Homepage

Ventilation

  • Mfr # B150E75NS

  • Zoro # G103927591


product price: $1,325.99
/ea
Free Shipping & Returns

Key Features

Motor Type
ECM
Defrost Type
Exhaust Only
Number of Speeds
Variable
Overall Length
16 3/8 in
Overall Width
23 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B150E75NS
Zoro #
G103927591
UPC #
026715264667
Country of Origin
Canada

Dimensions

Overall Length
16 3/8 in
Overall Width
23 3/4 in
Overall Height
19 1/8 in
Manufacturer Warranty Length
5 yr (ERV Core), 5 yr (Parts), Limited Lifetime (HRV Core)
Port Opening Height
19 1/2 in
Port Opening Width
23 1/2 in

Details

Item
Ventilator
Motor Type
ECM
Defrost Type
Exhaust Only
Number of Speeds
Variable
Standards
cULus, HVI
Ventilator Type
Energy-Recovery; Heat-Recovery
Insulation
Polystyrene
Corrosion Resistant
Yes
Includes Drain
No
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
73.2 dBA
Port Location
Side
Core Material
Polypropylene
Maximum Airflow @ 0.400 in SP
127 cfm
Full Load Wattage
163 W
Housing Color
Gray
Maximum Airflow @ 1.000 in SP
97 cfm
Frequency
60 Hz
Nameplate Voltage
120V AC
Full Load Current
2.5 A
Maximum Airflow @ 0.500 in SP
123 cfm
Control Type
Automatic
Number of Motors
1
Maximum Heat Exchange Efficiency
80 %
Electrical Connection
Plug-In

Description

Energy Recovery Ventilator, Electrical Connection Plug-In, Energy Recovery Wheel Not Applicable, Full Load Current 2.5 A, Full Load Wattage 163 W, Maximum Airflow @ 0.400 in SP 127 cfm, Maximum Heat Exchange Efficiency 80 Percent, Number of Speeds Variable, Overall Height 19 1/8 in, Overall Length 16 3/8 in, Overall Width 23 3/4 in, Control Type Automatic, Core Material Polypropylene, Corrosion Resistant Yes, Defrost Type Exhaust Only, Frequency 60 Hz

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.