Zoro Homepage

Ventilation

  • Mfr # B150H75NS

  • Zoro # G203927569


product price: $1,338.99
/ea
Free Shipping & Returns

Key Features

Motor Type
ECM
Defrost Type
Exhaust Only
Number of Speeds
Variable
Standards
CSA F326, ENERGY STAR, HVI, UL 1812 Compliant, UL Listed
Overall Width
23 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B150H75NS
Zoro #
G203927569
UPC #
026715264544
Country of Origin
Canada

Dimensions

Overall Width
23 3/4 in
Overall Length
16 1/8 in
Overall Height
19 1/8 in
Port Opening Width
23 1/2 in
Port Opening Height
19 1/8 in
Manufacturer Warranty Length
5 yr (ERV Core), 5 yr (Parts), Limited Lifetime (HRV Core)

Details

Item
Ventilator
Motor Type
ECM
Defrost Type
Exhaust Only
Number of Speeds
Variable
Standards
CSA F326, ENERGY STAR, HVI, UL 1812 Compliant, UL Listed
Filters Included
MERV-8
Housing Color
Gray
Control Type
Automatic
Insulation
One-Piece Molded
Core Material
Polypropylene
Maximum Airflow @ 0.400 in SP
140 cfm
Full Load Current
2.5 A
Maximum Airflow @ 0.500 in SP
136 cfm
Corrosion Resistant
Yes
Nameplate Voltage
120V AC
Includes Drain
Yes
Full Load Wattage
163 W
Port Location
Side
Maximum Airflow @ 1.000 in SP
108 cfm
Ventilator Type
Energy-Recovery; Heat-Recovery
Frequency
60 Hz
Electrical Connection
Plug-In
Maximum Heat Exchange Efficiency
80 %

Description

Heat Recovery Ventilator, Electrical Connection Plug-In, Energy Recovery Wheel Not Applicable, Full Load Current 2.5 A, Full Load Wattage 163 W, Maximum Airflow @ 0.400 in SP 140 cfm, Maximum Heat Exchange Efficiency 80 Percent, Number of Speeds Variable, Overall Height 19 1/8 in, Overall Length 16 1/8 in, Overall Width 23 3/4 in, Control Type Automatic, Core Material Polypropylene, Corrosion Resistant Yes, Defrost Type Exhaust Only, Filters Included MERV-8, Frequency 60 Hz

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.