Zoro Homepage

Ventilation

  • Mfr # B160E75RS

  • Zoro # G003927578


product price: $1,359.99
/ea
Free Shipping & Returns

Key Features

Motor Type
ECM
Defrost Type
Recirculation
Number of Speeds
Variable
Standards
CSA C439, CSA F326, HVI 2100, Prop 65, ROHS 2015/863, UL 1812 Compliant, UL 94 HF-1
Overall Width
23 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B160E75RS
Zoro #
G003927578
UPC #
026715264643
Country of Origin
Canada

Dimensions

Overall Width
23 3/4 in
Overall Length
16 1/8 in
Overall Height
19 1/8 in
Port Opening Height
19 1/8 in
Duct Diameter
9 in
Port Opening Width
23 1/2 in
Manufacturer Warranty Length
5 yr (ERV Core), 5 yr (Parts), Limited Lifetime (HRV Core)

Details

Item
Ventilator
Motor Type
ECM
Defrost Type
Recirculation
Number of Speeds
Variable
Standards
CSA C439, CSA F326, HVI 2100, Prop 65, ROHS 2015/863, UL 1812 Compliant, UL 94 HF-1
Insulation
Polystyrene
Core Material
Polypropylene
Port Location
Side
Filters Included
MERV-8
Maximum Airflow @ 1.000 in SP
104 cfm
Maximum Airflow @ 0.400 in SP
133 cfm
Frequency
60 Hz
Full Load Wattage
163 W
Control Type
Automatic
Maximum Airflow @ 0.500 in SP
127 cfm
Includes Drain
No
Corrosion Resistant
Yes
Housing Color
Gray
Maximum Noise Level @ 1026 cfm @ 0.4 in SP
73.2 dBA
Full Load Current
2.5 A
Nameplate Voltage
120V AC
Ventilator Type
Energy-Recovery; Heat-Recovery
Electrical Connection
Plug-In
Maximum Heat Exchange Efficiency
80 %

Description

Energy Recovery Ventilator, Electrical Connection Plug-In, Energy Recovery Wheel Not Applicable, Full Load Current 2.5 A, Full Load Wattage 163 W, Maximum Airflow @ 0.400 in SP 133 cfm, Maximum Heat Exchange Efficiency 80 Percent, Number of Speeds Variable, Overall Height 19 1/8 in, Overall Length 16 1/8 in, Overall Width 23 3/4 in, Control Type Automatic, Core Material Polypropylene, Corrosion Resistant Yes, Defrost Type Recirculation, Duct Diameter 9 in, Filters Included MERV-8

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: NJ

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.