Wall Cap, Aluminum
- Mfr # 643
- Zoro # G2705717
product price:Â
$
98.59
/ea
Key Features
Cap Height (In.)
13"
Cap Width (In.)
6"
Material
Aluminum
Inlet Diameter
8 in
Overall Length
12 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 643
- Zoro #
- G2705717
- UPC #
- 026715022946
- Country of Origin
- United States
Dimensions
- Cap Height (In.)
- 13"
- Cap Width (In.)
- 6"
- Inlet Diameter
- 8 in
- Overall Length
- 12 1/2 in
- Fits Duct Size (In.)
- 8 in
- Flange Size (In.)
- 12-1/2" x 13"
- Overall Width
- 13 in
- Material Thickness
- 22 ga
- For Nominal Duct Diameter
- 8 in
- Wire Rope Length
- 12 1/2 in
- Length
- 12 1/2 in
Description
Wall Cap, For Nominal Duct Diameter 8 in, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter 8 in, Material Aluminum, Overall Length 12 1/2 in, Product Type Wall Cap, Material Thickness 22 ga, Finish Not Applicable, Color Silver, Shape Round, Overall Width 13 in, Screen Included No, Includes Built-In Damper
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.