This item is Discontinued.
This item is Discontinued.
White Range Hood (Discontinued)
Mfr #
F403001
Zoro #
G0578667
UPC # 026715142972
Country of Origin United States
Category Range Hoods
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F403001
- Zoro #
- G0578667
- UPC #
- 026715142972
- Country of Origin
- United States
- Item
- Convertible Under Cabinet Range Hood
- Color
- White
- Material
- Steel
- Number of Fan Speeds
- 2
- Voltage
- 120V
- Filter Type
- Aluminum
- Includes
- 3-1/4" x 10" Damper/Adapter and 7" Round Adapter
- Light Bulb Wattage
- 75W
- Vent Install Type
- Convertible Built-In
- Amps
- 2.5A
- Light Type
- Incandescent
- High Speed Sones
- 6.5
- Duct Opening
- 3-1/4" x 10" or 7" dia.
- Features
- Washable Filter
- Standards
- UL Listed, ADA Compliance, HVI 2100 Certified
- Commercial / Residential
- Residential
- Number of Lights
- 1
- Maximum Air Flow Capacity (CFM)
- 190 cfm
- Wattage
- 300W
- Switch Control Type
- Rocker
- Series
- F40000
- Minimum Air Flow Capacity (CFM)
- 160 cfm
- Installation Type
- Under Cabinet
- Dishwasher Safe Filter
- Yes
Dimensions
- Depth
- 17.5"
- Height
- 6"
- Width
- 30"
- Depth (In.)
- 17-1/2"
- Height (In.)
- 6"
- Width (In.)
- 30"
Description
This range hood is designed to remove smoke and cooking odors from the air above the cooking surface. It offers 4-way convertibility for multiple installation configurations, with vertical or horizontal exhaust connection options and support for ductless filtration when used with a separately purchased non-ducted filter. Separate rocker switches control the fan and light functions.
Key Features:
- 4-way convertibility: Supports multiple installation setups to fit different applications.
- 230 MAX Blower CFM: Moves air to help remove smoke and cooking odors.
- Two fan speeds: Provides two airflow settings for different venting needs.
- Vertical or horizontal exhaust: Ductwork can be connected through the top or rear of the hood.
- Dishwasher-safe aluminum mesh filter: Removable and reusable filter supports routine cleaning and maintenance.
- Ductless option: Compatible with non-ducted filtration using a separately purchased filter.
- Light socket: Uses up to one 75-watt LED bulb to illuminate the cooking area; bulb sold separately.
- Included adapters: Comes with a 3-1/4 in. x 10 in. damper/adapter and a 7 in. round adapter for installation.
- Construction details: Enclosed light and fan/filter assemblies with mitered corners and hemmed edges.
- Listing: UL listed.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.