Shop All Steel Filters
Broan
Range Hood Filter, Duct Free
Mfr # S99010317
Zoro # G8520653
$19.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12x12x1
- Actual Filter Size 11 1/4 in x 11 3/4 in x 11/32 in
- Media Material Aluminum Mesh
- Air Filter Construction Mesh
- Includes Duct Free
Product Information
- Brand Broan
- MFR # S99010317
- Zoro # G8520653
- UPC # 026715191031
- Country of Origin Mexico
- Category Steel Filters
Dimensions
Nominal Filter Size | 12x12x1 |
Actual Filter Size | 11 1/4 in x 11 3/4 in x 11/32 in |
Nominal Depth | 1 in |
Nominal Height | 12 in |
Actual Width | 11 3/4 in |
Actual Depth | 11/32 in |
Actual Height | 11 1/4 in |
Nominal Width | 12 in |
Details
Description
Range Hood Filter, Nominal Filter Size 12x12x1, Media Material Aluminum Mesh, Air Filter Construction Mesh, Frame or Header Material Aluminum, For Use With (Systems) Broan QT Series, Media Color Silver, Filters Out Food Odors, Nominal Height 12 in, Nominal Width 12 in, Nominal Depth 1 in, Actual Filter Size 11 1/4 in x 11 3/4 in x 11/32 in, Actual Height 11 1/4 in, Actual Width 11 3/4 in, Actual Depth 11/32 in, Includes Duct Free
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Electric Ceiling Heater, 208V, 5K Watts (CDF558RE)
- BROAN Ventilation (B150H75NS)
- HELEN OF TROYDML BLK Personal Table Fan (HT900V5)
- AMERI-VENT Draft Hood Connector, 3In (3EDC)
- COMPONENT HARDWARE Type VI S/S Clip-On Filter Hooks for Cap (FR51-X015)
- AMERICAN METAL FILTER 24 x 24 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA102424)
- COMPONENT HARDWARE Type VI 16" H x 20" W x 1-3/4" D Stainle (FR51-1620)
- AIR HANDLER Mesh Air Filter, 20x25x1" (2GGT8)
- AMERICAN METAL FILTER 16 x 25 x 1 Nominal Washable Aluminum HVAC Metal Mesh Air Filter (HKA101625)
- AMERICAN METAL FILTER 20 x 20 x 2 Nominal Washable 304 Stainless Steel HVAC Metal Mesh Air Filter (HIS202020)
- AMERICAN METAL FILTER 12 x 24 x 1 Nominal Washable Galvanized Steel HVAC Metal Mesh Air Filter (HKG101224)
- Broan Steel Filters