Zoro Homepage
This item is Discontinued.
Broan-Nutone Switch, 20A, 2-Function, White 269WL

Switch, 20A, 2-Function, White (Discontinued)

  • Mfr # 269WL
  • Zoro # G8985505
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
269WL
Zoro #
G8985505
UPC #
026715082681
Country of Origin
United States

Dimensions

Depth (In.)
2
Height (In.)
3
Width (In.)
5

Details

Switch Color
White
Max. Wattage
1920
Type
2-Function
Voltage
120
Fits
Double Gang Box
Includes
4
Max. Amps
20
Item
Switch
Agency Compliance
UL Listed
For Use With
Mfr. No. XB80, XB110, ZB80, ZB110, XB110H, ZB80M, ZB110H, ZB110M
Plate Color
White
Standards
UL Listed

Description

Switch, Plate Color White, Switch Color White, Includes 4, Standards UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.