Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wall/Soffit Vent, Inlet Diameter 6 in, Steel

  • Mfr # 843BL

  • Zoro # G0578877


product price: $52.99
/ea

Key Features

Cap Height (In.)
9"
Cap Width (In.)
5-1/2"
Material
Steel
Finish
Powder Coated
Inlet Diameter
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
843BL
Zoro #
G0578877
UPC #
026715164608
Country of Origin
Mexico

Dimensions

Cap Height (In.)
9"
Cap Width (In.)
5-1/2"
Inlet Diameter
6"
Fits Duct Size (In.)
6"
Flange Size (In.)
9" x 9"
Overall Height
9 1/4 in
Overall Width
11 in
Material Thickness
23 ga
For Nominal Duct Diameter
6 in

Details

Item
Wall/Soffit Vents
Material
Steel
Finish
Powder Coated
Includes
Backdraft Damper, Screen
Color
Black
Screen
Yes
Application
Range Hoods and Bath Ventilation Fans
Features
Maximize the Air and Sound Performance; Durability and Long Life
Product Type
Wall Cap
Duct Shape
Round
Screen Included
Yes
Shape
Round
Backdraft Damper Included
Yes

Description

Wall/Soffit Vents, For Nominal Duct Diameter 6 in, For Duct Height Not Applicable, For Duct Width Not Applicable, Material Steel, Product Type Wall Cap, Material Thickness 23 ga, Finish Powder Coated, Color Black, Overall Height 9 1/4 in, Shape Round, Overall Width 11 in, Screen Included Yes, Includes Backdraft Damper, Screen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.