Shop BROAN-NUTONE
See all product information
Create Account
Wall Vent Kit, Flexible Duct, 5 ft. L
- Mfr # WVK2A
- Zoro # G0931271
product price:Â
$
34.15
/ea
Key Features
Flexible Duct Inside Dia.
4"
Insulation Value
R 4.2
Material
Plastic
For Use With
Heating and Cooling Systems
Standards
UL 181 Class 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- WVK2A
- Zoro #
- G0931271
- UPC #
- 026715180240
- Country of Origin
- United States
Dimensions
- Flexible Duct Inside Dia.
- 4"
- Flexible Duct Length
- 5 ft.
- Overall Length
- 10 in
- Overall Width
- 6 1/2 in
- For Nominal Duct Diameter
- 3 in, 4 in
- Inlet Diameter
- 4 in
- Wall Thickness
- 1/8"
- Wire Rope Length
- 10 in
- Length
- 10 in
Description
Wall Vent Kit, For Nominal Duct Diameter 3 in, 4 in, For Duct Height Not Applicable, For Duct Width Not Applicable, Inlet Diameter 4 in, Material Plastic, Overall Length 10 in, Product Type Flexible Wall Ducting Kit, Standards UL 181 Class 1, Finish Not Applicable, Color White, Shape Cap, Overall Width 6 1/2 in, Screen Included No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.