Lpw Series 2 ComfortCraft Wall Heater, 208V 4500W, Almondine
- Mfr # LPW2045-T-S2-AD-R
- Zoro # G916272888
Key Features
Specifications
Details
- MFR #
- LPW2045-T-S2-AD-R
- Zoro #
- G916272888
- UPC #
- 93319326473
- Country of Origin
- United States
- Electric Heater Item
- Heater
- Watts
- 2750 W
- Heater Voltage
- 208V
- Color
- Almondine
- Amps AC
- 22.9 A
- Standards
- cULus
Dimensions
- Width
- 4 in
- Height
- 21.81 in
Description
King redefines comfort with a sleek and modern new architectural design. Offering higher output than our industry leading PAW heater. Kings exclusive dual Pic-A-Watt steel fin elements allow customers to select from a range of wattage options, tailoring the heater to an areas specific heating requirements. With up to 4500W, this is our most popular large wall heater, used in both residential and commercial applications. Standard with a 3-position Heat/Fan/OFF-DISCONNECT Switch and a fan delay to help dissipate heat from the high-mass steel plate fin elements thereby prolonging heater life and increasing energy efficiency. The high quality built-in thermostat has degrees on the label so temperature selection is easy and accurate. Now Available in 4 design colors to match any decor: White Dove, Oiled Bronze, Satin Nickel and Almondine.
- Modern Design That Redefines Comfort
- Multiple Wattage Options, to Tailor to a Room's Specific Heating Requirements
- High Quality Built-In Thermostat
- Patented Smart Limit Protection®
- Long Life Unit Bearing Motor
- Selector Switch: Fan/Heat/Off-Disconnect
- Available in New Designer Finishes
- Proudly Made in the USA with U.S. & Global Materials
- 5-Year Limited Warranty
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.