This item is Discontinued.

This item is Discontinued.
White Range Hood (Discontinued)
Mfr #
F402401
Zoro #
G0941328
UPC # 026715142934
Country of Origin United States
Category Range Hoods
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Depth
- 17.5"
- Height
- 6"
- Width
- 24"
- Depth (In.)
- 17-1/2"
- Width (In.)
- 24"
- Height (In.)
- 6"
Description
This range hood is designed to remove smoke and cooking odors from the air, with 4-way convertibility for a range of installation setups. It offers vertical or horizontal exhaust connections through the top or rear, and it can also support ductless filtration with a non-ducted filter sold separately. Rocker switches provide separate control of the fan and light functions.
Key Features:
- 4-way convertible design: Supports multiple installation configurations for different applications.
- 230 MAX Blower CFM: Moves air to help clear smoke and cooking odors.
- Two fan speeds: Provides two airflow settings for different venting needs.
- Separate rocker switches: Lets you adjust fan speed and lighting independently.
- Vertical or horizontal exhaust: Connects ductwork through the top or rear of the hood.
- Aluminum mesh filter: Removable, reusable, and dishwasher-safe for cleaning and maintenance.
- Ductless filtration support: Can be used with a non-ducted filter, sold separately.
- Lighting: Uses up to one 75-watt LED bulb to illuminate the cooking area; bulb sold separately.
- Included adapters: Comes with a 3-1/4 in. x 10 in. damper/adapter and a 7 in. round adapter.
- Construction details: Enclosed light and fan/filter assemblies, with mitered corners and hemmed edges.
- Listing: UL listed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.