This item is Discontinued.

Brocade 6510 48P 16G Swl Sfp Br Ac Non-Port Side Exhaust BR-6510-48-16G-F

6510 48P 16G Swl Sfp Br Ac Non-Port Side Exhaust (Discontinued)

  • Mfr # BR-6510-48-16G-F
  • Zoro # G2558478
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
BR-6510-48-16G-F
Zoro #
G2558478
UPC #
-
Country of Origin
Unknown

Dimensions

Height
1.7"
Depth
17.4"
Width
17.2"

Details

Product Type
Fibre Channel Switch

Description

This BROCADE 6510 48P 16G Swl Sfp Br Ac Non-Port Side Exhaust has a height of 1.7", a depth of 17.4", a width of 17.2", and is a Fibre Channel Switch.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.