Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brocade Icx 6430 24P 4X1G Uplk/Stacking Ports ICX6430-24P

Icx 6430 24P 4X1G Uplk/Stacking Ports (Discontinued)

  • Mfr # ICX6430-24P
  • Zoro # G2571382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICX6430-24P
Zoro #
G2571382
UPC #
624299407458
Country of Origin
Unknown

Dimensions

Height
1.7"
Depth
9.5"
Width
17.4"

Details

Product Type
Ethernet Switch
Power Source
Power Supply

Description

The BROCADE Icx 6430 24P 4X1G Uplk/Stacking Ports is an Ethernet Switch with a height of 1.7", a depth of 9.5", and a width of 17.4". It is powered by a power supply.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.