Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brocade Icx 6430 48P Poe+ 4X1G Uplk ICX6430-48P

Icx 6430 48P Poe+ 4X1G Uplk (Discontinued)

  • Mfr # ICX6430-48P
  • Zoro # G2571699
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ICX6430-48P
Zoro #
G2571699
UPC #
729198001889
Country of Origin
Unknown

Dimensions

Depth
14.6"
Width
17.4"
Height
1.7"

Details

Power Source
Power Supply
Product Type
Ethernet Switch

Description

This BROCADE brand Icx 6430 48P Poe+ 4X1G Uplk is an Ethernet Switch with a Power Supply power source. It has a depth of 14.6", a width of 17.4", and a height of 1.7".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.