This item is Discontinued.

Brocade Icx6450 48P Poe+ 2X1G Sfp, 2X1G/10G Sfp Uplk Ports ICX6450-48P

Icx6450 48P Poe+ 2X1G Sfp, 2X1G/10G Sfp Uplk Ports (Discontinued)

  • Mfr # ICX6450-48P
  • Zoro # G2573692
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ICX6450-48P
Zoro #
G2573692
UPC #
12304738008
Country of Origin
Unknown

Dimensions

Height
1.7"
Depth
14.6"
Width
17.4"

Details

Power Source
Power Supply
Product Type
Ethernet Switch

Description

This BROCADE brand Icx6450 48P Poe+ 2X1G Sfp, 2X1G/10G Sfp Uplk Ports is an Ethernet Switch with a height of 1.7", a width of 17.4", and a depth of 14.6". It is powered by a Power Supply.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.