This item is Discontinued.

Brocade Si Adx 1008 1 App Proc 8X1G 1 Ac Ps L3/Ipv6 Sw SI-1008-1-PREM

Si Adx 1008 1 App Proc 8X1G 1 Ac Ps L3/Ipv6 Sw (Discontinued)

  • Mfr # SI-1008-1-PREM
  • Zoro # G2559187
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SI-1008-1-PREM
Zoro #
G2559187
UPC #
-
Country of Origin
Unknown

Dimensions

Depth
18.1"
Height
1.7"
Width
17.5"

Details

Product Type
Application Acceleration Appliance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.