Adjustable Desk Brody SitStand Desk, Maple, 20" D X 29.44" H, 26" W X Melamine Laminate, Maple

  • Mfr # 1900PL

  • Zoro # G0294642


product price: $309.99
/ea
Free Shipping & Returns

Key Features

Type
Adjustable Desk
Overall Width
26"
Overall Depth
20"
Overall Height
29.44"
Color
Maple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1900PL
Zoro #
G0294642
UPC #
843532081297
Country of Origin
China

Dimensions

Overall Width
26"
Overall Depth
20"
Overall Height
29.44"
Height
29.44"
Width
26"

Details

Type
Adjustable Desk
Item
Brody SitStand Desk,Maple
Color
Maple
Material
Melamine Laminate
Series
Brody
Color Top
Maple
Top Material
Melamine Laminate

Description

Brody SitStand Desk,Maple

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.