Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Broil King NWT-5S Small Warming Tray

  • Mfr # NWT-5S

  • Zoro # G504029184


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
155 to 200°F
Voltage
120V AC
Surface Size
14" x 13-1/4"
Material
Stainless Steel
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NWT-5S
Zoro #
G504029184
UPC #
22107601072
Country of Origin
United States

Dimensions

Surface Size
14" x 13-1/4"
Height
3 in
Depth
15.3 in
Width
18 in

Details

Item
Warming Tray
Temp. Range
155 to 200°F
Voltage
120V AC
Material
Stainless Steel
Watts
300 W
Amps
2.5A
Plug Type
3-prong
Handle
Cool Touch Handle
Standards
UL, C-UL
Power Source
Electric
Status Indicators
Safety Signal Light

Description

Keep prepared food hot and ready to serve with BroilKing Warming Trays. Model Stainless Heating Surface 13-1/4 x 14 warming surface High-tech steel warming surface. Separate controls for right & left sides Variable heat control - 155 to 200 degrees. Stylish Cool-Touch handles. Easy to clean stainless warming surface 4 non-skid feet 3 prong commercial cord set 120 Volts - 600 Watts - 5 Amps- Dimensions: W:18 x D:15-1/4 x H:3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.