Shop BROIL KING
Additional $150.00 delivery surcharge applies per item.
See details
Create Account
Gas Grill, 40, 000 Btu, Liquid Propane, 4-Burner
- Mfr # 865384
- Zoro # G125004607
product price:Â
$
1,411.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 865384
- Zoro #
- G125004607
- UPC #
- 62703653846
- Country of Origin
- United States
Description
Broil King Gas Grill, Gas Type: Liquid Propane, Primary Cooking Surface Area: 460 sq-in, Secondary Cooking Surface Area: 170 sq-in, BTU Rating: 40,000 Btu, Number of Burners: 4, Grate Material: Cast Iron, Ignition Type: Electronic, Control Type: Knob, Smoker Included: No, Side Shelf Included: Yes, Number of Shelves: 2, Wheel Size: 2-1/2 in, Installation Type: Free-Standing, Body Material: Aluminum, Stainless Steel, Dimensions: 46-1/2 in H x 57 in W x 24 in D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.