Shop BROIL KING
Create Account
SIGNET 320 986854 Gas Grill, 40,000 Btu, Liquid Propane, 3 -Burner, 400 sq-in Primary Cooking Surface
- Mfr # 844154
- Zoro # G623955852
product price:Â
$
810.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 844154
- Zoro #
- G623955852
- UPC #
- 62703442846
- Country of Origin
- Canada
Description
Broil King SIGNET 320 Gas Grill, Gas Type: Liquid Propane, Primary Cooking Surface Area: 400 sq-in, Secondary Cooking Surface Area: 235 sq-in, Cooking Surface Width: 15.12 in, Cooking Surface Depth: 25.56 in, BTU Rating: 40,000 Btu, Number of Burners: 3, Grate Material: Cast Iron, Ignition Type: Electronic, Control Type: Valve, Smoker Included: No, Thermometer Included: Yes, Side Shelf Included: Yes, 10 ft Length Hose, Aluminum/Stainless Steel Body, Black, Dimensions: 56.5 in L x 23.2 in W x 48.4 in H
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.