Shop BROIL KING
Create Account
Royal Series Gas Grill, 40,000 Btu, Liquid Propane, 3-Burner, 330 sq-in Primary Cooking Surface
- Mfr # 824154
- Zoro # G423955885
product price:Â
$
679.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 824154
- Zoro #
- G423955885
- UPC #
- 62703242644
- Country of Origin
- Canada
Description
Broil King Royal Gas Grill, Gas Type: Liquid Propane, Primary Cooking Surface Area: 330 sq-in, Cooking Surface Width: 56 cm, Cooking Surface Depth: 38 cm, BTU Rating: 40,000 Btu, Number of Burners: 3, Number of Grates: 2, Grate Material: Cast Iron, Ignition Type: Electronic, Control Type: Knob, Thermometer Included: Yes, Side Shelf Included: Yes, Wheel Size: 18 cm, Body Material: Aluminum/Stainless Steel, Black, Dimensions: 122 cm H x 132 cm W x 54 cm D, Includes: Gas Regulator and Hose
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.