Pit Boss 884 Sq.'' Vertical Pellet Smoker
- Mfr # 77350
- Zoro # G821887771
product price:Â
$
791.99
/ea
Key Features
Color
Copper
Number of Cooking Racks
4
Style
Vertical
Width
21.77 in
Smoker Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 77350
- Zoro #
- G821887771
- UPC #
- 684678483206
- Country of Origin
- China
- Color
- Copper
- Number of Cooking Racks
- 4
- Style
- Vertical
- Smoker Material
- Steel
- Grate Material
- Wire
- Cooking Surface Area
- 884 sq. in
Dimensions
- Width
- 21.77 in
- Overall Height
- 53.15 in
- Overall Depth
- 25.91 in
Description
Pit Boss Pellet Smoker Copperhead Series has double walled insulation that lets you smoke from 130 degree F to temperatures reaching 475 degree F. Large front window eliminates the need for peek-a-boo cooking and elevated frame makes transferring your meal from the smoker to the table a breeze. 40 Lb. hopper allows you to cook for up to 24 hours. Copperheads sleek design features 787 Sq. In. of porcelain coated cooking racks 4 locking caster wheels easy to read digital controller and hammer tone copper finish. Pellet burn chamber and 300W auto igniter for fan forced convection cooking. High temperature door seal digital control board and large pellet hopper with clean out door. Multiple position racking system ensures you will have enough room to smoke anything.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.