Shop BRON TAPES
See all product information
Create Account
Carton Sealing Tape, 2 mil Thick, 48 mm W x 100 m L, Clear, 36 PK
- Mfr # 978-104570
- Zoro # G022454994
product price:Â
$
84.99
/pk of 36, $2.36/ea
Key Features
Tape Application
Machine
Tape Adhesive
Synthetic Rubber
Message
No Message
Tape Color
Clear
Material
Polypropylene, Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 978-104570
- Zoro #
- G022454994
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Tape Application
- Machine
- Tape Adhesive
- Synthetic Rubber
- Message
- No Message
- Item
- Carton Sealing Tape
- Tape Color
- Clear
- Material
- Polypropylene, Rubber
- Series
- BT-420A
- Tape Backing Material
- Biaxially Oriented Polypropylene (BOPP)
Dimensions
- Width
- 48 mm
- Length
- 100 m
- Tape Thickness
- 2 mil
Description
Carton Sealing Tape, BT-420A, Cold Weather Adhesive, 48 mm W x 100 m L, Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.