Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chrome 5 settings Handheld Showerhead 1.5 gpm

  • Mfr # NE60-HS-CH

  • Zoro # G215780534


product price: $63.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE60-HS-CH
Zoro #
G215780534
UPC #
-
Country of Origin
China

Description

Nothing beats a shower with satisfying pressure and our water saving nebia handshower delivers. Patented nebia spray technology provides up to 75 percent more force when measured against epa water sense performance specifications with up to 40 percent more water savings compared to standard showerheads for luxurious, invigorating sprays with less water waste. Each of the spray settings are unique, so your shower can go from soothing to invigorating with a simple turn of the wide, 5.3 inch rotating shower face. Want more water savings nebia has dual pause modes to conveniently reduce the flow to a trickle when lathering or shaving and with the handheld shower design and 60 inch flexible spiral metal hose, there's no such thing as a hard to reach place. The nebia handshower easily installs on your existing shower arm, without the need for special tools or plumbing experience. Whether your bathroom style is traditional, trendy, or anything in between, its streamlined design and 3 distinct finishes are sure to be a great fit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.