Zoro Homepage

Filter Replacement Cartridge for VivaSpring Showerhead

  • Mfr # FF-15

  • Zoro # G805578633


product price: $20.25
/ea

Key Features

For Use With
VivaSpring Filtered Shower Head (FSH25)
Material
US sourced KDF filtration material, plastic
Length
2.75
Color/Finish
White
Width
2.75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF-15
Zoro #
G805578633
UPC #
819911012695
Country of Origin
China

Dimensions

Length
2.75
Width
2.75
Height
1
Size
One size

Details

For Use With
VivaSpring Filtered Shower Head (FSH25)
Material
US sourced KDF filtration material, plastic
Color/Finish
White
Includes
6 month filter
Features
Reduces free chlorine, mercury and lead from shower water, protecting skin, hair and lungs - features US sourced KDF filtration material

Description

Replacement filter for the VivaSpring Filtered Shower Head. Reduces contaminants like chlorine, lead, and mercury. Experience smoother skin, healthier hair, allergy relief, and more with filtered shower water.
• Certified filtration delivers smoother, younger-looking skin and silkier, shinier hair
• Filtration tested & certified to NSF/ANSI standard 177
• 6 month filter contains KDF material for powerful filtration
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.