LumaWarm Heated Nightlight Toilet Seat-Round White

  • Mfr # L60-RW

  • Zoro # G205578615


product price: $147.99
/ea
Free Shipping & Returns

Key Features

Color
White
Material
Mixed material
Width
14.3
Features
Low profile toilet seat with adjustable heat for comfort and blue LED nightlight for convenience, easy DIY installation with all parts included
Seat Height
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L60-RW
Zoro #
G205578615
UPC #
187418000478
Country of Origin
Korea, Republic of

Dimensions

Width
14.3
Seat Height
3

Details

Color
White
Material
Mixed material
Features
Low profile toilet seat with adjustable heat for comfort and blue LED nightlight for convenience, easy DIY installation with all parts included
Includes
All necessary parts for easy DIY installation

Description

The LumaWarm heated nightlight toilet seat offers the luxury and comfort of a heated seat with the added convenience of an illuminating LED nightlight. There is nothing more jarring than turning on the bathroom light in the middle of the night and sitting down on a freezing cold toilet seat. With the LumaWarm, you will be guided by the soft illuminating glow of the blue nightlight and comforted by the soothing heated seat, set to your personal temperature preference. With 4 temperature setting options (off-low-med-high), the LumaWarm is comfortable all year round. The elegant built in nightlight has a simple on/off button and LED light bulb that is energy efficient and long lasting. The LumaWarm heated nightlight toilet seat quickly and easily replaces any existing toilet seat and is adjustable for a perfect fit on any standard fixture. As with all Brondell toilet seats, the LumaWarm has a gentle closing seat and lid with superior style and quality you won’t find anywhere else. The LumaWarm heated nightlight toilet seat is a must-have for every bathroom. Don’t lose anymore sleep, get the LumaWarm today and start living in luxury.
• Adjustable heated seat (3 temperature settings) suits every user's preference
• Illuminating blue LED nightlight means no more night time trips to the bathroom in the dark
• Gentle-closing seat and lid means no more slams or pinched fingers
• Simple, intuitive controls for every function
• Easy compatibility fits all standard toilet fixtures
• Powered by standard GFI outlet All parts included for easy DIY standard installation
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.