Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Nebia Fixed Shower Arm, Chrome

  • Mfr # ARM-CHR

  • Zoro # G209017684


product price: $77.15
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Material
Plastic, metal
Size
One size, universal fit
Length
15.2 in
Width (In.)
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ARM-CHR
Zoro #
G209017684
UPC #
850973008370
Country of Origin
China

Dimensions

Size
One size, universal fit
Length
15.2 in
Width (In.)
3.5 in

Details

Item
Adjustable shower arm
Finish
Chrome
Material
Plastic, metal

Description

A perfectly positioned spray for every single shower.Every shower should feel just right. That's why we've designed our Nebia Adjustable Shower Arm for extra range of motion and 1-touch positioning. With a generous 18 pivot, it can be adjusted to whatever height is best for you: overhead for a rain shower experience, or lowered when you don't want to get your hair wet. It's the first shower arm to hold position without using a cumbersome knob or locking hinge-meaning that you can fine-tune placement with just one hand. Made of high-quality brass for long-lasting performance, and designed for use with our Nebia Corre Four-Function Fixed Showerhead and other showerheads weighing under 1.1 pounds .5 kilograms. Not for use with our Nebia Corre Four-Function Handshower. Available in Matte Black, Chrome, and Brushed Nickel.Fully customizable comfortDesigned for 1-handed positioningHigh-quality constructionDesigned for easy, DIY installation

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.