Nebia Merced 4-Setting Water Saving High Pressure Commercial Showerhead, Chrome

  • Mfr # NE65-SHBB-CH

  • Zoro # G622379604


product price: $49.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NE65-SHBB-CH
Zoro #
G622379604
UPC #
819911018055
Country of Origin
China

Description

Better showers for hotels, gyms, and more. Who says water-saving showers can’t have good pressure? Provide a stellar showering experience-while saving precious resources. Merced’s patented water-saving spray technology delivers up to 75% greater force when measured against EPA WaterSense performance specifications, and provides up to 40% more water savings compared to standard fixed commercial showerheads. Designed for luxury and sustainability, Merced's unique spray settings-Hard, Power, Focused, and Angel Hair-fit the needs of every user. Whether preferences call for a stronger or softer wash, switching between sprays is easy thanks to the rotating face dial on Merced’s wide, 5.3in diameter face. Merced offers long-lasting durability, featuring a brass shower ball designed to stand up to the rigors of daily public use. It installs easily onto existing shower arms, without the need for special tools or plumbing experience. Whether your commercial setting is traditional, trendy, or anything in between, Merced’s streamlined design and classic chrome finish will fit right in.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.