Zoro Homepage

Nebia Yuba 5-Setting Water Saving Handshower, Chrome

  • Mfr # NE80-HSBB-CH

  • Zoro # G114539615


product price: $59.99
/ea

Key Features

Color
Chrome
Material
Plastic, metal
Length
10.75 in
Flow Rate (GPM)
1.5 GPM
Face Diameter
5.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE80-HSBB-CH
Zoro #
G114539615
UPC #
819911018130
Country of Origin
China

Dimensions

Length
10.75 in
Face Diameter
5.3 in
Depth
1.25 in

Details

Color
Chrome
Material
Plastic, metal
Finish
Chrome
Flow Rate (GPM)
1.5 GPM
Includes
60" high quality metal flexible hose, shower head dock
Features
Up to 40% water savings with 75% more force - a water saving shower head that doesn’t feel like a water saving shower head!

Description

Nebia Yuba 5-Setting High Pressure Water Saving Handshower, Chrome


  • • delivers up to 40% more water savings compared to a standard 2.5 gpm showerhead with up to 75% more force when measured against EPA WaterSense performance specifications
  • • 5 unique settings: Hard Spray: offers the perfect balance of coverage and force | Power Spray: our highest pressure setting, delivered with less water | Focused Spray: provides a deep and accurate cleanse | Angel Hair Spray: a soft, soothing showering experience| Dual Pause Modes offer a convenient way to reduce water flow while lathering and shaving
  • • atomizing nozzles are engineered for optimal pressure, warmth, and rinsing
  • • wide, 5.3" diameter showerhead with rotating face dial
  • • 60" flexible, stainless steel hose
  • • installs in minutes onto your existing shower armno tools or plumbing experience required
  • • planet-friendly, 1.5 gpm flow rate
  • • less water heated means more energy saved
  • • includes limited lifetime warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.