Nebia Yuba 5-Setting Water Saving Handshower with HaloNetic Dual Docking System, Matte Black

  • Mfr # NE80-HSHNBB-MB

  • Zoro # G514539611


product price:  $76.49
/ea
Free Shipping & Returns

Key Features

Color
Matte Black
Material
Plastic, metal
Length
10.75 in
Flow Rate (GPM)
1.5 GPM @ 80 psi
Face Diameter
5.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NE80-HSHNBB-MB
Zoro #
G514539611
UPC #
819911018192
Country of Origin
China

Dimensions

Length
10.75 in
Face Diameter
5.3 in
Depth
2 in

Details

Color
Matte Black
Material
Plastic, metal
Finish
Matte Black
Flow Rate (GPM)
1.5 GPM @ 80 psi
Includes
60" high quality metal flexible hose, HaloNetic adjustable height dual dock
Features
Up to 40% water savings with 75% more force - a water saving shower head that doesn’t feel like a water saving shower head! Also has Halonetic dual docking system that allows for adjustable shower head height.

Description

Nebia Yuba 5-Setting High Pressure Water Saving Handshower with HaloNetic Dual Docking System, Matte Black


  • • delivers up to 40% more water savings compared to a standard 2.5 gpm showerhead with up to 75% more force when measured against EPA WaterSense performance specifications
  • • 5 unique settings: Hard Spray: offers the perfect balance of coverage and force | Power Spray: our highest pressure setting, delivered with less water | Focused Spray: provides a deep and accurate cleanse | Angel Hair Spray: a soft, soothing showering experience| Dual Pause Modes offer a convenient way to reduce water flow while lathering and shaving
  • • HaloNetic Docking System has 2 docking options that make height adjustable - secure magnetic dock snaps in place with ease | traditional docking adds extra height to your shower
  • • wide, 5.3" diameter showerhead with rotating face dial and integrated Pause button
  • • 60" flexible, stainless steel hose
  • • easy adjustment with SureGrip tab
  • • installs in minutes onto your existing shower armno tools or plumbing experience required
  • • planet-friendly, 1.5 gpm flow rate
  • • less water heated means more energy saved
  • • includes limited lifetime warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.