Zoro Homepage

Nebia Yuba 5-Setting Water Saving Shower Head, Chrome

  • Mfr # NE80-SHBB-CH

  • Zoro # G014539609


product price: $37.99
/ea

Key Features

Color
Chrome
Material
Plastic
Flow Rate (GPM)
1.5 GPM
Face Diameter
5.3 in
Features
Up to 40% water savings with 75% more force - a water saving shower head that doesn’t feel like a water saving shower head!
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NE80-SHBB-CH
Zoro #
G014539609
UPC #
819911018093
Country of Origin
China

Dimensions

Face Diameter
5.3 in
Depth
3.25 in

Details

Color
Chrome
Material
Plastic
Finish
Chrome
Flow Rate (GPM)
1.5 GPM
Features
Up to 40% water savings with 75% more force - a water saving shower head that doesn’t feel like a water saving shower head!

Description

Nebia Yuba 5-Setting High Pressure Water Saving Shower Head, Chrome


  • • delivers up to 40% more water savings compared to a standard 2.5 gpm showerhead with up to 75% more force when measured against EPA WaterSense performance specifications
  • • 5 unique settings: Hard Spray: offers the perfect balance of coverage and force | Power Spray: our highest pressure setting, delivered with less water | Focused Spray: provides a deep and accurate cleanse | Angel Hair Spray: a soft, soothing showering experience| Dual Pause Modes offer a convenient way to reduce water flow while lathering and shaving
  • • atomizing nozzles are engineered for optimal pressure, warmth, and rinsing
  • • wide, 5.3" diameter showerhead with rotating face dial
  • • installs in minutes onto your existing shower armno tools or plumbing experience required
  • • planet-friendly, 1.5 gpm flow rate
  • • less water heated means more energy saved
  • • includes limited lifetime warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.