Zoro Homepage

Revive Humidifier Filter, Pack of 3

  • Mfr # PRF-52

  • Zoro # G005578877


product price: $92.99
/ea
Free Shipping & Returns

Key Features

For Use With
Revive Air Purifier and Humidifier (PR50)
Height
8.75
Width
6.25
Includes
3 filters for 1 year of protection
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRF-52
Zoro #
G005578877
UPC #
819911014668
Country of Origin
China

Dimensions

Height
8.75
Width
6.25

Details

For Use With
Revive Air Purifier and Humidifier (PR50)
Includes
3 filters for 1 year of protection
Color
White

Description

One year replacement filter pack: Three Humidity Filters for one year of use in the O2+ Revive are included. Specialty Filters and Standard Replacement Filters are NOT included (sold separately)
• Evaporative humidification: Water particles used to humidify the room’s atmosphere are small and light-weight and can travel through the air more easily and efficiently, providing an even humidity throughout the room
• Air purifier and humidifier: The Humidifier Filter and a Humidity Sensor work together to control the amount of moisture released based on the room's temperature and humidity level. Operates similar to an air washer trapping dust and other air particles in the filter so they are taken out of the room’s atmosphere
• Only for Revive: The Revive Humidifier Filter Pack will only work with the Brondell O2+ Revive models PR50-W and PR50-B
• Other available Revive replacement filters: The Humidifier Filters (PRF-52) get changed after four months or as needed along with the Specialized Filters (PRF-58). The Standard Replacement Filter Pack (PRF-51) is changed every year
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.