Zoro Homepage

SimpleSpa Thinline Dual Nozzle Bidet Attachment

  • Mfr # SS-250

  • Zoro # G505578643


product price: $46.99
/ea

Key Features

Material
Mixed material
Includes
All necessary parts for easy DIY installation
For Use With
Universal fit with mostly all toilets
Features
Sleek, thin design that fits easily underneath your toilet seat, intuitive controls, easy DIY installation with all parts included
Application
Incorporate this bidet into your regular routine to achieve a more complete clean and drastically reduce the need for wasteful toilet paper - save $ and natural resources
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SS-250
Zoro #
G505578643
UPC #
819911013159
Country of Origin
China

Dimensions

Size
One size
Length
9.15
Height
1.6
Width
15.4

Details

Material
Mixed material
Includes
All necessary parts for easy DIY installation
For Use With
Universal fit with mostly all toilets
Features
Sleek, thin design that fits easily underneath your toilet seat, intuitive controls, easy DIY installation with all parts included
Application
Incorporate this bidet into your regular routine to achieve a more complete clean and drastically reduce the need for wasteful toilet paper - save $ and natural resources
Color
White

Description

Simple. Secure. Clean. At just 0.2 inches, the SimpleSpa Dual Nozzle is one of the thinnest bidet attachments on the market. Its thin profile keeps your toilet seat level, unlike thicker attachments. This not only reduces the unsightly gap between your toilet seat and toilet fixture, it also eliminates the stress points that can cause seat cracking. The SimpleSpa’s durable brass and ceramic internal components won’t corrode or wear down and are protected by the sonic-sealed outer shell. This secure attachment body offers multiple layers of leak protection. Customize your wash experience with a quick turn of the control knob. The SimpleSpa Dual Nozzle comes with all the parts needed for a standard installation, including a durable metal hose and metal t-valve. Features like the nozzle guard and retractable nozzle ensure that your wash is always clean and hygienic. Simple. Secure. Clean.
• Thin and simple: no toilet seat gap, at 0.2 inches the Thinline Dual Nozzle SimpleSpa is slimmer and thinner than other bidet attachments
• Clean and refreshing: fresh water spray dual nozzle bidet with nozzle guard and self-cleaning retractable nozzle for rear and front washes
• Easy to use, easy to install: smooth turning controls make wash selection (front or rear) and water pressure adjustment easy, no plumber or tools needed for installation
• Quality components: very slim and strong with metal braided hose and t-valve with SafeCore Internal Valve
• Premium brand you can trust: from the leader in bidet products – Brondell
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.