Swash EcoSeat Dual Nozzle Dual Temperature Non Electric Bidet Seat, Round White

  • Mfr # S102-RW

  • Zoro # G805578619


product price:  $122.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
S102-RW
Zoro #
G805578619
UPC #
819911014057
Country of Origin
China

Description

Join the Wash Don’t Wipe Revolution! The Brondell Swash EcoSeat 102 is an intuitive, user-friendly non-electronic dual temperature bidet toilet seat that is designed to deliver the most hygienic bathroom experience and a warm water wash without the need for electrical outlets, electrical cords, or batteries. This bidet also features a dual nozzle system with adjustable water pressure. With both rear and front washes, the nozzle can be positioned to your liking for a soothing wash that leaves you feeling clean and rejuvenated.
The Brondell Swash EcoSeat 102 is a budget-friendly bidet toilet seat that’s designed for the modern North American bathroom. This bidet’s sleek shape blends seamlessly into both your bathroom decor and bathroom habits. The ergonomic seat, slow closing lid, and the textured chrome dial accent add an elegant touch to your new home spa experience. With a few simple steps, it's easy to self-install in under an hour—no plumbers necessary!
• Non-electric operation, no outlet or batteries needed
• Fully adjustable warm water washes and wash pressure for everyone’s comfort – easy connection with warm water line from your sink – warm water connection is optional and can be capped off when not in use
• Hygienic dual wash nozzles for rear and front wash
• Nozzle cleaning function keeps the system hygienic
• Low profile, non-obtrusive design, looks just like a regular toilet seat
• Slow close ergonomic seat and lid means no slams or pinched fingers
• Sturdy, sittable lid means you can sit on the lid while bathing kids or pets
• Quick release button for easy cleaning
• Easy DIY installation with all installation parts included
• Available in elongated and round sizes
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.