Swash Select DR802 Bidet Seat with Warm Air Dryer and Deodorizer, Elongated White

  • Mfr # DR802-EW

  • Zoro # G905578632


product price: $499.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DR802-EW
Zoro #
G905578632
UPC #
819911015139
Country of Origin
Korea, Republic of

Description

The Brondell Swash DR802 showcases all the advanced features you expect from an electronic bidet toilet seat. Specialized wash settings ensure you get the clean you need, and all with continuous warm water, warm air dryer, and automatic carbon deodorizer. Customize your clean and save your favorite settings with a lite-touch remote. The Brondell Swash Select collection delivers comprehensive, advanced features and designer style at our most affordable price point. Upgrade your bathroom experience with an electronic bidet toilet seat that provides a superior clean while saving you money on toilet paper. The Brondell Swash DR802 is our top-tier model in the Swash Select collection with wireless remote control, warm air dryer, and automatic carbon deodorizer.
• Automatic carbon deodorizer keeps the air fresh
• Warm air dryer drastically reduces the need for wasteful toilet paper
• Stainless-steel nozzle is resistant to bacteria and more hygienic than plastic
• Positionable nozzle cleans where it's needed
• Water pressure is fully adjustable to suit every user's preference Adjustable water temperature for a comfortable wash
• Nozzle oscillation moves back and forth to clean the right area
• Gentle Wash function provides extra comfort for sensitive users Rear and front (feminine) wash have separate angles that clean in the right places
• Ergonomic heated seat with adjustable temperature for a comfortable experience
• Massage and Pulse provide extra nozzle movement and gentle pressure to maintain cleanliness
• Continuous heated water doesn't run out like other tank based systems
• Illuminating blue LED nightlight means no more night time trips to the bathroom in the dark
• Dual Eco Mode for energy savings
• Wireless remote control provides full, intuitive operation of all functions, also includes dock
• Gentle-closing seat and lid means no more slams or pinched fingers
• Quick-release seat is easily removed for cleaning
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.