VivaSpring Certified Filtered Showerhead in Chrome with Obsidian Face

  • Mfr # FSH25-CB

  • Zoro # G905578618


product price:  $45.89
/ea

Key Features

Color
Silver with Obsidian Face
Material
Mixed material
Length
6.5
Includes
6 month filter and plumber's tape
For Use With
All shower systems
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FSH25-CB
Zoro #
G905578618
UPC #
819911012718
Country of Origin
China

Dimensions

Length
6.5
Size
One size

Details

Color
Silver with Obsidian Face
Material
Mixed material
Includes
6 month filter and plumber's tape
For Use With
All shower systems

Description

Your Style. Filtered. You’re not just washing with H2O! Scary, right? Free chlorine, lead, and mercury are all contaminants that can be found in your shower water. Protect yourself with the VivaSpring filtered shower head so you are not absorbing them through your skin or inhaling them through your shower steam. The VivaSpring shower head uses patented technology to reduce these contaminants, and as a bonus, the process also has a mild anti-bacterial effect. This means you’re using safe, clean water when washing your most vulnerable and precious commodity – yourself!
• Certified filtration delivers smoother, younger-looking skin and silkier, shinier hair
• Filtering shower water provides lung protection, so you’re not inhaling contaminated steam
• Wide rain spray provides soothing coverage
• All metal connection for durability
• Metal ball joint for angle adjustment of showerhead
• Silicone nozzles are easy to clean
• WaterSense certified means VivaSpring uses less water, with no sacrifice to quality or product performance
• Filtration tested & certified to NSF/ANSI standard 177
• 6 month filter contains KDF material for powerful filtration
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.