Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

VivaSpring Compact Shower Filter - Polished Chrome

  • Mfr # CSF-PC

  • Zoro # G705578603


product price: $29.99
/ea

Key Features

For Use With
All shower systems
Material
ABS Plastic
Length
3.39
Height
2.91
Width
3.39
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSF-PC
Zoro #
G705578603
UPC #
819911013234
Country of Origin
China

Dimensions

Length
3.39
Height
2.91
Width
3.39
Size
One size

Details

For Use With
All shower systems
Material
ABS Plastic
Includes
6 month filter and plumber's tape
Features
Reduces free chlorine, mercury and lead from shower water, protecting skin, hair and lungs - features US sourced KDF filtration material
Color/Finish
Polished Chrome

Description

Your style, filtered. Love your shower head but want a filtered shower? Get powerful filtration while continuing to use the shower head that you know and love – fixed head, hand shower or combo – without any water pressure change. The VivaSpring Compact Shower Filter provides quality filtration from 100% US-sourced, high-purity KDF filtration material
• Reduce chemicals like free chlorine, lead, & mercury and experience softer skin, healthier hair & better breathing
• 53% thinner than other shower filters which lower the height of your shower head
• 20% denser filtration material providing better filtration with a smaller footprint
• Certified to NSF/ANSI standard 177
• Experience maximum filtration coverage without fillers, additives, or gimmicks of bulkier filters
• Installs easily on any standard .5” threaded shower arm and head
• Simply unscrew your shower head, add the VivaSpring, & reattach your shower head, no tools required
• Includes FF-30 shower filter for 10,000 gallons (up to 6 months of filtration)
• Proud members of 1% for the Planet - Brondell donates 1% of annual sales to environmental nonprofits

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.