Shop BRONER
See all product information
Create Account
Solarweave Breezer Hat
- Mfr # 48-79-07-xl-g
- Zoro # G105443532
product price:Â
$
27.69
/ea
Key Features
Material
Cotton
Color
Olive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 48-79-07-xl-g
- Zoro #
- G105443532
- UPC #
- 25379547826
- Country of Origin
- Sierra Leone
Details
- Material
- Cotton
- Color
- Olive
Description
has an outback-style design that features a mesh crown to help keep your head cool on the hottest days. Brim and crown are made from treated Solarweave material that reduces 99% of the sun's harmful UVB rays. Features reinforced stitching on the 3" brim and a leather chinstrap with adjustable toggle.
Available sizes: M (hat 7-1/8, head 22.44"), L (hat 7-3/8, head 23.23") or XL (hat 7-1/2, head 24.02"). NOTE: The sizing listed above is based on industry standards. There may be some variance between styles and manufacturers.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.