Dateless Medium Matted Tamper Seal, 9 in L, Green
- Mfr # MFLAGG
- Zoro # G021833868
product price:Â
$
0.24
/ea
Sold in multiples of 500 for
$120.00
Key Features
Color
Green
Type
Dateless Medium
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFLAGG
- Zoro #
- G021833868
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Green
- Type
- Dateless Medium
Description
Brooks Equipment matted tamper seal dateless medium, 9 in L, green.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.