Zoro Homepage

Flowmeter, Air, .1 to 1 LPM, Glass

  • Mfr # 1250AD6042ALSVV

  • Zoro # G4531143


product price: $379.99
/ea
Free Shipping & Returns

Key Features

Type
Variable Area
Housing Material
Aluminum
For Pipe Size
2 11/20 in
Flow Material
Air
Connection Size
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1250AD6042ALSVV
Zoro #
G4531143
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
2 11/20 in
Connection Size
1/8 in
Width
1 1/4 in
Connection Size (In.)
1/8 FNPT
Height
5 1/2 in
Manufacturers Warranty Length
1 yr
Width (In.)
1-1/4"
Height (In.)
5-1/2
Overall Length
2.3 in
Overall Width
1.3 in
Manufacturer Warranty Length
1 yr
Overall Height
5.5 in

Description

Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Air, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 33 Degrees F, Viscosity - Maximum 79.8 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable, Wetted Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.