Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR5L80SI
Zoro #
G2893712
UPC #
-
Country of Origin
United States
Dimensions
For Pipe Size
1/8 in to 1 in
Connection Size
1 1/2 in
Length (In.)
13-3/8"
Height
3 1/2 in
Height (In.)
3-1/2
Length
13 3/8 in
Width (In.)
3-1/2"
Width
3 1/2 in
Connection Size (In.)
1-1/2 FNPT
Length (Straight Wireway)
13 3/8 in
Description
Mechanical Flowmeter, Mechanical Flowmeter, For Pipe Size 1/8 in to 1 in, Connection Size 1 1/2 in, Connection Type FNPT, Fluid Temp. Range 40 Degrees to 150 Degrees F, Wetted Materials Clear Acrylic, PVC, 316 Stainless Steel, Max. Pressure 100 psi, Flow Range 5 to 50 gpm, Max. Viscosity 16.4 CST, Flow Material Water, Variable Area, GPM Max. -, Max. Voltage -, Length 13 3/8 in, Width 3 1/2 in, Height 3 1/2 in, Housing Material Acrylic, Fitting Stainless Steel, Chamber Material Acrylic
Restrictions
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.