Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4770110-3
Zoro #
G3787497
UPC #
-
Country of Origin
Unknown
Dimensions
Imprint Area Height
1-13/16"
Operational Length
10-7/8"
Length
11"
Imprint Area Width
49/64"
Thickness
9/64"
Wire Length
9-1/16"
Details
Breaking Strength
35 lb.
Material
polypropylene
Includes
60 Locking Positions
Number of Digits
7
Imprinting
1 Line of 7 Characters
Legend
Company Name and Seven Consecutive Numbers
Primary Application
General Purpose Barrier
Item
Ladder Lock Seal
Color
Blue
Description
Ladder Lock Seal, Imprinting 1 Line of 7 Characters, Number of Digits 7, Breaking Strength 35 lb., Wire Length 9-1/16 In., Thickness 9/64 In., Legend Company Name and Seven Consecutive Numbers, Includes 60 Locking Positions, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.