Zoro Homepage
This item is Discontinued.
Brooks Meter, Water, 0.5-5 GPM 2530A4L66SVVT

Meter, Water, 0.5-5 GPM (Discontinued)

  • Mfr # 2530A4L66SVVT
  • Zoro # G2564974
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2530A4L66SVVT
Zoro #
G2564974
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/8 to 1 in
Connection Size
1/4 in
Width (In.)
1-1/8"
Height
6 5/8 in
Depth
1 3/8 in
Center-Center Insert Size
3 1/2 in
Center-Center Fitting Size
5 1/2
Connection Size (In.)
1/4 FNPT
Width
1 1/8 in
Height (In.)
6-5/8
Overall Length
1.4 in
Overall Height
6.6 in
Overall Width
1.1 in

Description

Mechanical Flowmeter, Product Type Machined Flow Meter, Flowmeter Type Variable Area, Accuracy 3 Percent, Connection Size 1/4 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 150 Degrees F, Media Temperature - Minimum 40 Degrees F, Housing Material Acrylic, O-Ring Material Viton, Seal Material Viton, Shaft Material -, Wetted Material Acrylic, Stainless Steel, Viton

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.