Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brooks Meter, Water, 400 Cc/Min 2520A4L50SVVT

Meter, Water, 400 Cc/Min (Discontinued)

  • Mfr # 2520A4L50SVVT
  • Zoro # G3073043
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2520A4L50SVVT
Zoro #
G3073043
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/8 to 1 in
Connection Size
1/8 in
Height (In.)
6-1/2
Width (In.)
1-3/8"
Height
6 1/2 in
Depth
1 1/8 in
Center-Center Insert Size
3 1/2 in
Center-Center Fitting Size
5 1/2
Width
1 3/8 in
Connection Size (In.)
1/8 FNPT
Overall Width
1.4 in
Overall Height
6.5 in
Overall Length
1.1 in

Details

Item
Mechanical Flowmeter
Housing Material
Acrylic
Type
Variable Area
Flow Material
Water
Connection Type
FNPT
Max. Pressure
100 psi
Wetted Materials
Clear Acrylic, Stainless Steel, Viton
Flow Range
40 to 400 ccm
Fluid Temp. Range
40 Degrees to 150 Degrees F
Fitting
Stainless Steel
Flow Range @ CCM of Water
40 to 400
Insert
10-32 Threaded Brass
Seal Material
Viton
Max. Temp. (F)
150
Max. Pressure (PSI)
100
Flow Range @ CCM
40 to 400
Includes
Valves
Accuracy (%)
+/-3
Application
For Measuring Liquid or Gas Flows in Air Sampling Equipment, Chromatography Systems, Desalinization Equipment, Gas Analyzers, Medical Systems, Photo Equipment, Water Treatment and Distribution and in Aquaculture System
O-Ring
Viton
Standards
International Calibration Certificate (ICC), Pressure Equipment Directive (97/23/EC), RoHS
Output Type
Scaled Pulse
Product Type
Machined Flow Meter
Flow Rate - Minimum
40 cfm
O-Ring Material
Viton
Flowmeter Type
Variable Area
Flow Rate - Maximum
400 cfm
Media Temperature - Minimum
40 Degrees F
Media Temperature - Maximum
150 Degrees F
Accuracy
3%
Wetted Material
Acrylic, Stainless Steel, Viton
Compatible Flow Material
Water
Unit Of Measure
Liters
Mounting Orientation
Vertical
Operating Pressure - Maximum
100 psig

Description

Mechanical Flowmeter, Product Type Machined Flow Meter, Flowmeter Type Variable Area, Accuracy 3 Percent, Connection Size 1/8 in, Connection Type FNPT, Compatible Flow Material Water, Media Temperature - Maximum 150 Degrees F, Media Temperature - Minimum 40 Degrees F, Housing Material Acrylic, O-Ring Material Viton, Seal Material Viton, Shaft Material -, Wetted Material Acrylic, Stainless Steel, Viton

Restrictions

This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.