Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Brooks Split-Lok Padlock Seal, Plastic with Wire Hasp, Green, PK100 6000000-2

Split-Lok Padlock Seal, Plastic with Wire Hasp, Green, PK100 (Discontinued)

  • Mfr # 6000000-2
  • Zoro # G3787603
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6000000-2
Zoro #
G3787603
UPC #
-
Country of Origin
United States

Dimensions

Useable Length
1 39/64 in
Length
3
Wire Length
1 1/2 in
Operational Length
1-1/2"
Cable Dia.
3/64 in
Thickness
1/32 in
Security Seal Flag Dimensions
1-1/2 in H x 27/32 in W
Hasp Length
1 5/8 in
Hasp Width
1/16 in

Details

Security Seal Type
Padlock Seals
Security Seal Primary Application
General Purpose
Security Seal Primary Material
High Density Polyethylene
Primary Color
Green
Breaking Strength
8 lb
Security Seal Marking Type
Hot Stamp
Tool Required
Not Required
Item
Padlock Seals
Number of Digits
7
Marking Parameters
Consecutive Numbering
Primary Application
General Purpose Barrier
Barcoding
No
Color
Green
Imprinting
1 Line of 7 Characters
Includes
Galvanized Hasp
Material
High Density Polyethylene
Tearaway Option
Yes
Marking Type
Hot Stamped
Hasp Material
Stainless Steel
Body Color
Green
Lock Material
Plastic
Marking
Consecutive Numbering
Numbering
Random
Weather Resistant
Yes
Marking Color
White
Seal Security Level
General Security
ISO 17712 Compliant
No

Description

Padlock Seals, Stainless Steel, Green, Marking Parameters Consecutive Numbering, Breaking Strength 8 lb, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.