Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spring-lok Seal, Plastic, Orange, PK100

  • Mfr # 6170000-4

  • Zoro # G4772372


product price: $28.69
/pk 100, $0.29/ea

Key Features

Security Seal Type
Padlock Seals
Security Seal Primary Application
General Purpose
Security Seal Primary Material
Polypropylene
Useable Length
1 5/8 in
Breaking Strength
8 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6170000-4
Zoro #
G4772372
UPC #
-
Country of Origin
United States

Dimensions

Useable Length
1 5/8 in
Length
2"
Security Seal Flag Dimensions
1-1/2 in H x 27/32 in W

Details

Security Seal Type
Padlock Seals
Security Seal Primary Application
General Purpose
Security Seal Primary Material
Polypropylene
Primary Color
Orange
Breaking Strength
8 lb
Security Seal Marking Type
Hot Stamp
Tool Required
Not Required
Item
Padlock Seal
Number of Digits
7
Marking Parameters
Random Numbers
Primary Application
General Purpose Barrier
Barcoding
No
Color
Orange
Material
Polypropylene
Includes
Galvanized Hasp
Tearaway Option
No
Imprinting
2 Lines of 13 Characters
Marking Type
Hot Stamped
Numbering
7

Description

Padlock Seals, Marking Parameters Random Numbers, Breaking Strength 8 lb, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.