12mm (1/2") Black on Yellow Laminated Label Tape (8m/26.2')
- Mfr # TZE631
- Zoro # G300711283
product price:Â
$
16.49
/ea
Key Features
Fits Brand
Brother
Printer Series Compatability
TZ P-Touch: All TZ Machines
Material
Laminated Tape
Label Width
0.5"
Length
26.6'
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TZE631
- Zoro #
- G300711283
- UPC #
- 012502678717
- Country of Origin
- Japan
Dimensions
- Label Width
- 0.5"
- Length
- 26.6'
Details
- Item
- Label Tape
- Fits Brand
- Brother
- Color
- Black on Yellow
- Printer Series Compatability
- TZ P-Touch: All TZ Machines
- Material
- Laminated Tape
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.