Zoro Homepage

12mm 1/2in Black on Clear Laminated Tape 7.7m/25' 2/Pkg

  • Mfr # TC10

  • Zoro # G915936224


product price: $39.69
/ea

Key Features

Label Finish
Laminated
Width
0.5 in
Label Color
Clear/Black
Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC10
Zoro #
G915936224
UPC #
012502050247
Country of Origin
Japan

Dimensions

Width
0.5 in
Length
25 ft

Details

Label Finish
Laminated
Label Color
Clear/Black

Description

  • P-touch Laminated Label Tape
  • For Use With: PT-10, PT-12, PT-12N, PT-15, PT-150, PT-170, PT-170K, PT-20, PT-25, PT-6, PT-8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.