Zoro Homepage

AC Adapter, 9V DC, for P-Touch

  • Mfr # AD24

  • Zoro # G4149527


product price: $25.99
/ea

Key Features

Color
Black
Printer Series Compatibility
P-Touch Label Makers
Compatible Mfr Part Number
PT-E110
Product Type
AC Adapter
Input Voltage
100 V AC, 240 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD24
Zoro #
G4149527
UPC #
012502616689
Country of Origin
China

Details

Item
AC Adapter
Color
Black
Printer Series Compatibility
P-Touch Label Makers
Compatible Mfr Part Number
PT-E110
Product Type
AC Adapter
Input Voltage
100 V AC, 240 V AC
Output Voltage
9 V DC

Description

AC Adapter, Compatible Grainger Part Number 403T28, Compatible Mfr Part Number PT-E110, Input Voltage 100 V AC, 240 V AC, Output Voltage 9 V DC, Printer Series Compatibility P-Touch Label Makers, Product Type AC Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.